MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
GR15-16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
GR15-16 GUIDE RING KIT ; 3.62" OD X 0.063" THK CARBON STEEL
Carbon Steel Guide Ring; Used For 815; 3.62" OD X 0.063" THK; Carbon Steel
Part #
GR15-16
BDI #
608847
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/GR15-16/p/608847
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.104
EAN
0697950174631
Product Group - BDI
M00134
Part Type
Guide Ring
Part Description
Carbon Steel Guide Ring
Used For
815
Size
3.62 IN OD X 0.063 IN THK
Material
Carbon Steel
Inch - Metric
Inch
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Ring
Manufacturer Internal Number
GR15-16
Weight / LBS
0.23
Long Description
Carbon Steel Guide Ring; Used For 815; 3.62" OD X 0.063" THK; Carbon Steel