MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
GR25-26SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
GR25-26SS GUIDE RING KIT ; 800 SERIES SPROCKET SS
Stainless Steel Guide Ring; Used For 815; 6.04" OD X 0.125" THK; Stainless Steel
Part #
GR25-26SS
BDI #
608862
Details
113.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/GR25-26SS/p/608862
Your Price
$ 113.23 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.095
EAN
0697950174747
Product Group - BDI
M00134
Part Type
Guide Ring
Part Description
Stainless Steel Guide Ring
Used For
815
Size
6.04 IN OD X 0.125 IN THK
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Ring
Manufacturer Internal Number
GR25-26SS
Weight / LBS
0.47
Long Description
Stainless Steel Guide Ring; Used For 815; 6.04" OD X 0.125" THK; Stainless Steel