MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
GR25PS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
GR25PS GUIDE RING KIT ; 800 SERIES SPROCKET
Thermoplastic Split Guide Ring Kit; Used For 815; 6.04" OD X 0.125" THK; Thermoplastic
Part #
GR25PS
BDI #
608863
Details
40.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/GR25PS/p/608863
Your Price
$ 40.23 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.095
EAN
0697950216997
Product Group - BDI
M00134
Part Type
Split Guide Ring Kit
Part Description
Thermoplastic Split Guide Ring Kit
Used For
815
Size
6.04 IN OD X 0.125 IN THK
Material
Thermoplastic
Inch - Metric
Inch
Other Features
25 Teeth | With Screw
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Ring Kit
Keyword String
Guide Split
Weight / LBS
0.21
Long Description
Thermoplastic Split Guide Ring Kit; Used For 815; 6.04" OD X 0.125" THK; Thermoplastic