MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
GR27PS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
GR27PS GUIDE RING KIT ; 800 SERIES SPROCKET
Thermoplastic Split Guide Ring Kit; Used For 815; 6.53 IN OD X 0.125 IN THK; Thermoplastic
Part #
GR27PS
BDI #
608867
Details
42.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/GR27PS/p/608867
Your Price
$ 42.04 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.109
EAN
0697950217000
Product Group - BDI
M00134
Part Type
Split Guide Ring Kit
Part Description
Thermoplastic Split Guide Ring Kit
Used For
815
Size
6.53 IN OD X 0.125 IN THK
Material
Thermoplastic
Inch - Metric
Inch
Other Features
27 Teeth | With Screw
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Ring Kit
Keyword String
Guide Split
Weight / LBS
0.24
Long Description
Thermoplastic Split Guide Ring Kit; Used For 815; 6.53 IN OD X 0.125 IN THK; Thermoplastic