https://www.bdiexpress.com/medias/INDREXCHAINX-D-GRIPPER-WHITE-PHOTO-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE3MTh8aW1hZ2UvanBlZ3xhR1JqTDJoaVppOHhNREl3Tmpjek16Z3lPREV5Tmk5SlRrUlNSVmhEU0VGSlRsaGZSRjlIVWtsUVVFVlNYMWRJU1ZSRlgxQklUMVJQWHpNd01GZ3pNREF1YW5Cbnw0Y2IwMWIwMzUyODkwZTZkNTI5MjEwYjNkOGZhZWJlN2I4NDQ0NTM0ODdlOGYwNTJjMzQyZjJiNGZlZjRlYTcx
REXNORD
REXNORD
GRIP D EPDM WH 50SH
REXNORD REXNORD
Description
114-582-5 / D1-11405825 GRIPPER
1873 Series D Shaped Gripper Attachment; Used for 1873; 3.35 IN W; EPDM
Part #
1267749
BDI #
18138485
Details
8.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/GRIP-D-EPDM-WH-50SH/p/18138485
Your Price
$ 8.21 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.061
EAN
0698210122447
Product Group - BDI
M00134
Part Type
Gripper Attachment
Part Description
1873 Series D Shaped Gripper Attachment
Used For
1873
Size
3.35 IN W
Material
EPDM
Inch - Metric
Inch
Other Features
Side Grip
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Attachment
Keyword String
Gripper
Long Description
1873 Series D Shaped Gripper Attachment; Used for 1873; 3.35 IN W; EPDM