https://www.bdiexpress.com/medias/INDREXCHAINX-J-GRIPPER-WHITE-PHOTO-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM4Mzl8aW1hZ2UvanBlZ3xhREF4TDJoaU15OHhNREl3T0Rjek1EWTBORFV4TUM5SlRrUlNSVmhEU0VGSlRsaGZTbDlIVWtsUVVFVlNYMWRJU1ZSRlgxQklUMVJQWHpNd01GZ3pNREF1YW5CbnxkMGUxNTUzZDdhZWM2NzRjODRhNmIzYzJhNGE4OTMzYWRmY2M0MmM5ODlkNzQzZjk1NjU5OGY1NTk1YmVjMDhl
REXNORD
REXNORD
GRIP J NEO WH 50SH
REXNORD REXNORD
Description
GRIP J NEO WH 50SH GRIPPER ; 114-647-2
1873 Series Jaw Shape Gripper Attachment; Used for 1873; 3.35 IN W; Neoprene
Part #
1267751
BDI #
18138490
Details
10.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/GRIP-J-NEO-WH-50SH/p/18138490
Your Price
$ 10.73 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.084
EAN
0698210848903
Product Group - BDI
M00134
Part Type
Gripper Attachment
Part Description
1873 Series Jaw Shape Gripper Attachment
Used For
1873
Size
3.35 IN W
Material
Neoprene
Inch - Metric
Inch
Other Features
Side Grip
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Attachment
Keyword String
Gripper
Long Description
1873 Series Jaw Shape Gripper Attachment; Used for 1873; 3.35 IN W; Neoprene