REXNORD
REXNORD
HC225-NM
REXNORD REXNORD
Description
HC225-NM RIVET ; LF880 NON METALIC
Tabletop Pin; Used For 879 | 880; 0.28 IN Dia X 1.46 IN L; Nylon
Part #
9020001
BDI #
18143386
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/HC225-NM/p/18143386
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.002
EAN
0698210848316
Product Group - BDI
M00330
Part Type
Pin
Part Description
Tabletop Pin
Used For
879 | 880
Size
0.28 IN Dia X 1.46 IN L
Material
Nylon
Inch - Metric
Inch
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Pin
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PIN DIAMET
Weight / LBS
0.004
Long Description
Tabletop Pin; Used For 879 | 880; 0.28 IN Dia X 1.46 IN L; Nylon