REXNORD
REXNORD
HC225-YY
REXNORD REXNORD
Description
HC225-YY RIVET ; 879/880 304SS
Tabletop Pin; Used For 879 | 880; 0.28 IN OD; Stainless Steel
Part #
9020002
BDI #
18143387
Details
2.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/HC225-YY/p/18143387
Your Price
$ 2.94 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.009
EAN
0698210848323
Product Group - BDI
M00330
Part Type
Pin
Part Description
Tabletop Pin
Used For
879 | 880
Size
0.28 IN OD
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Pin
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PIN DIAMET
Weight / LBS
0.021
Long Description
Tabletop Pin; Used For 879 | 880; 0.28 IN OD; Stainless Steel