https://www.bdiexpress.com/medias/INDREXACSRYX-IDLR-WHL-815-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDl8aW1hZ2UvanBlZ3xhRFEyTDJoak1DOHhNREl3Tmpjek16ZzJNRGc1TkM5SlRrUlNSVmhCUTFOU1dWaGZTVVJNVWw5WFNFeGZPREUxWHpNd01GZ3pNREF1YW5CbnxmZWFhOTAzOWJjZDQ4YzZmN2Y1N2FiOGIzY2NiN2QwNTE1ZTE3ZDQ5NThkN2RiODlmYjlhZmE4ZDlmNTg1NWI5
REXNORD
REXNORD
IDLER WHEEL 23T 7/8IN BORE
REXNORD REXNORD
Description
23T IW 7/8" 101-8254-2 IDLER WHEEL ; 23T .875 BORE
Idler Wheel; Used For 815 | 820 | 831 | 879 | 880; 0.875 IN Bore X 5.6 IN OD X 2.19 IN LTB | 2.44 IN W Face; Acetal
Part #
9120109
BDI #
18139904
Details
159.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/IDLER-WHEEL-23T-7-8IN-BORE/p/18139904
Your Price
$ 159.79 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.181
EAN
0698210719166
Product Group - BDI
M00134
Part Type
Idler Wheel
Part Description
Idler Wheel
Used For
815 | 820 | 831 | 879 | 880
Size
0.875 IN Bore X 5.6 IN OD X 2.19 IN LTB | 2.44 IN W Face
Material
Acetal
Inch - Metric
Inch
Other Features
Equivalent Tooth Size 23
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Wheel
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
EQUIVALENT
Weight / LBS
0.59
Long Description
Idler Wheel; Used For 815 | 820 | 831 | 879 | 880; 0.875 IN Bore X 5.6 IN OD X 2.19 IN LTB | 2.44 IN W Face; Acetal