REXNORD
REXNORD
TRAN PLATE COMB 4707/5997 LONG PA BK
REXNORD REXNORD
Description
TRAN PLATE COMB 4707/5997 LONG ; 114-683-1 NON RETURNABLE
4707/5997 Heavy Duty Transfer Comb; Used For 4707 | 5990 | 5997; 8.5 IN L X 5.92 IN W X 0.25 IN THK | 1.5 IN W Slot
Part #
TRAN PLATE COMB 4707/5997 LONG PA BK
BDI #
21580765
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/TRAN-PLATE-COMB-4707-5997-LONG-PA-BK/p/21580765
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.151
EAN
0698210837624
Product Group - BDI
M00134
Part Type
Transfer Plate
Part Description
4707/5997 Heavy Duty Transfer Comb
Used For
4707 | 5990 | 5997
Size
8.5 IN L X 5.92 IN W X 0.25 IN THK | 1.5 IN W Slot
Inch - Metric
Inch
Other Features
Long | Black
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Plate
Keyword String
Transfer
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10075632
Weight / LBS
0.333
Long Description
4707/5997 Heavy Duty Transfer Comb; Used For 4707 | 5990 | 5997; 8.5 IN L X 5.92 IN W X 0.25 IN THK | 1.5 IN W Slot