REXNORD
REXNORD
W862-A
REXNORD REXNORD
Description
W862-A GUIDE RING ; CARBON STEEL 3
Carbon Steel Guide Ring; Used For 60 | 66 | 815 | 820; 7.5 IN OD X 0.13 IN THK; Carbon Steel
Part #
9120004
BDI #
18146470
Details
80.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/W862-A/p/18146470
Your Price
$ 80.02 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.152
EAN
0698210878993
Product Group - BDI
M00332
Part Type
Guide Ring
Part Description
Carbon Steel Guide Ring
Used For
60 | 66 | 815 | 820
Size
7.5 IN OD X 0.13 IN THK
Material
Carbon Steel
Inch - Metric
Inch
Other Features
31-32 Teeth
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Ring
Keyword String
Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6287899
Weight / LBS
0.67
Long Description
Carbon Steel Guide Ring; Used For 60 | 66 | 815 | 820; 7.5 IN OD X 0.13 IN THK; Carbon Steel