REXNORD
REXNORD
W862-AC
REXNORD REXNORD
Description
GRCS 31/32T W862-AC GUIDE RING ; CARBON STL
Carbon Steel Guide Ring Kit; Used For 60 | 66 | 815 | 820; 7.5 IN OD X 0.13 IN THK; Carbon Steel
Part #
9167510
BDI #
18143372
Details
152.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/W862-AC/p/18143372
Your Price
$ 152.02 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.227
EAN
0698210627348
Product Group - BDI
M00332
Part Type
Guide Ring Kit
Part Description
Carbon Steel Guide Ring Kit
Used For
60 | 66 | 815 | 820
Size
7.5 IN OD X 0.13 IN THK
Material
Carbon Steel
Inch - Metric
Inch
Other Features
31-32 Teeth | With Screw
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Ring Kit
Keyword String
Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6262734
Weight / LBS
0.67
Long Description
Carbon Steel Guide Ring Kit; Used For 60 | 66 | 815 | 820; 7.5 IN OD X 0.13 IN THK; Carbon Steel