REXNORD
REXNORD
W869-YY
REXNORD REXNORD
Description
W869-YY GUIDE RING ; STN 41T
Stainless Steel Guide Ring; Used For 60 | 66 | 815 | 820; 9.89 IN OD X 0.125 IN THK; Stainless Steel
Part #
9120019
BDI #
18146485
Details
560.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/W869-YY/p/18146485
Your Price
$ 560.92 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.227
EAN
0698210880118
Product Group - BDI
M00332
Part Type
Guide Ring
Part Description
Stainless Steel Guide Ring
Used For
60 | 66 | 815 | 820
Size
9.89 IN OD X 0.125 IN THK
Material
Stainless Steel
Inch - Metric
Inch
Other Features
41-42 Teeth
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Ring
Keyword String
Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6288011
Weight / LBS
0.92
Long Description
Stainless Steel Guide Ring; Used For 60 | 66 | 815 | 820; 9.89 IN OD X 0.125 IN THK; Stainless Steel