REXNORD
REXNORD
114-3625-5
REXNORD REXNORD
Description
KU1500-12T-1IN-1KW1SS-PA SPROCKET ; 114-3625-5 NON RETURNABLE
1" Bore; 1503 | 1505 | 1506; 0.591" Pitch; 12 Teeth; 2.28" Outside Diameter; 2.287" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
114-3625-5
BDI #
21473821
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/114-3625-5/p/21473821
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.04
EAN
0793699425499
Product Group - BDI
M00332
Modular - Flat Top Size
1503 | 1505 | 1506
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10072394
Weight / LBS
0.078
Long Description
1" Bore; 1503 | 1505 | 1506; 0.591" Pitch; 12 Teeth; 2.28" Outside Diameter; 2.287" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch
0.591 Inch | 15 Millimeter
Outside Diameter
2.28 Inch | 57.912 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
2.287 Inch | 58.09 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh