REXNORD
REXNORD
1700-12T RB 3/4IN
REXNORD REXNORD
Description
1700-12T RB 3/4" SPROCKET ; CI 401-60318-2
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765; 1-31/32" Pitch; 12 Teeth; 7.72" Outside Diameter; 7.604" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Part #
9167710
BDI #
18138777
Details
2471.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/1700-12T-RB-3-4IN/p/18138777
Your Price
$ 2,471.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
2.724
EAN
0698210679750
Product Group - BDI
M00332
Modular - Flat Top Size
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765
Number of Teeth
12
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.75
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6267975
Weight / LBS
8
Long Description
1700 | 1701 | 1702 | 1703 | 1704 | 1705 | 1706 | 1707 | 1765; 1-31/32" Pitch; 12 Teeth; 7.72" Outside Diameter; 7.604" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Bore
0 Inch | 0 Millimeter
Pitch
1.969 Inch | 50 Millimeter
Outside Diameter
7.72 Inch | 196.088 Millimeter
Pitch Diameter
7.604 Inch | 193.142 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh