SYSTEM PLAST
SYSTEM PLAST
2190-24R1-RMS-SS MPB
SYSTEM PLAST SYSTEM PLAST
Description
2190-24R1-RMS-SS MPB CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
Conveying Chain Sprocket; 1" Bore; 3/4" Pitch; 2190 Modular - Flat Top Size; 24 Teeth; A-No Hub Type; Finished Bore; Round; 5.732" Outside Diameter; 5.63" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; No Keyway
Part #
2190-24R1-RMS-SS MPB
BDI #
336654
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/2190-24R1-RMS-SS-MPB/p/336654
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.308
EAN
0726166172237
Product Group - BDI
M00332
Modular - Flat Top Size
2190
Number of Teeth
24
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Stainless Steel Screws | Zinc Plated Nut
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
125324RS
Weight / LBS
1.09
Long Description
Conveying Chain Sprocket; 1" Bore; 3/4" Pitch; 2190 Modular - Flat Top Size; 24 Teeth; A-No Hub Type; Finished Bore; Round; 5.732" Outside Diameter; 5.63" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; No Keyway
Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
5.732 Inch | 145.593 Millimeter
Pitch Diameter
5.63 Inch | 143.002 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh