SYSTEM PLAST
SYSTEM PLAST
2251-20R1.5-DMS-SS
SYSTEM PLAST SYSTEM PLAST
Description
2251-20R1.5-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Conveying Chain Sprocket; 1-1/2" Bore; 1" Pitch; 2251 Modular - Flat Top Size; 20 Teeth; A-No Hub Type; Finished Bore; Round; 6.378" Outside Diameter; 6.39" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; Keyway
Part #
2251-20R1.5-DMS-SS
BDI #
336275
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/2251-20R1-5-DMS-SS/p/336275
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.34
EAN
0726166173890
Product Group - BDI
M00332
Modular - Flat Top Size
2251
Number of Teeth
20
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
Stainless Steel Screws | Zinc Plated Nut
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
125261S
Weight / LBS
1.68
Long Description
Conveying Chain Sprocket; 1-1/2" Bore; 1" Pitch; 2251 Modular - Flat Top Size; 20 Teeth; A-No Hub Type; Finished Bore; Round; 6.378" Outside Diameter; 6.39" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; Keyway
Pitch Diameter
6.39 Inch | 162.306 Millimeter
Outside Diameter
6.378 Inch | 162 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh