SYSTEM PLAST
SYSTEM PLAST
2260-18R23M-RMS
SYSTEM PLAST SYSTEM PLAST
Description
2260-18R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
Conveying Chain Sprocket; 23MM Bore; 25.4MM Pitch; 2260 Modular - Flat Top Size; 18 Teeth; A-No Hub Type; Finished Bore; Round; 146.8MM Outside Diameter; 146.304MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; No Keyway
Part #
2260-18R23M-RMS
BDI #
336170
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/2260-18R23M-RMS/p/336170
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.272
EAN
0726166171858
Product Group - BDI
M00332
Modular - Flat Top Size
2260
Number of Teeth
18
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Metric
Other Features
Stainless Steel Screws | Zinc Plated Nut
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
121023
Weight / LBS
1.19
Long Description
Conveying Chain Sprocket; 23MM Bore; 25.4MM Pitch; 2260 Modular - Flat Top Size; 18 Teeth; A-No Hub Type; Finished Bore; Round; 146.8MM Outside Diameter; 146.304MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; No Keyway
Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
5.76 Inch | 146.304 Millimeter
Bore
0.906 Inch | 23 Millimeter
Outside Diameter
5.78 Inch | 146.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh