REXNORD
REXNORD
2500-9T RSB 3/4IN
REXNORD REXNORD
Description
2500-9T 3/4 RSB SPROCKET ; POR W/PLAIN
2500 | 2550 | 2565; 3" Pitch; 9 Teeth; 8.71" Outside Diameter; 8.771" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Part #
9120047
BDI #
18140053
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/2500-9T-RSB-3-4IN/p/18140053
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
7.31
EAN
0698210888992
Product Group - BDI
M00332
Modular - Flat Top Size
2500 | 2550 | 2565
Number of Teeth
9
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
2.25
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6288899
Weight / LBS
16.09
Long Description
2500 | 2550 | 2565; 3" Pitch; 9 Teeth; 8.71" Outside Diameter; 8.771" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Outside Diameter
8.71 Inch | 221.234 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch
3 Inch | 76.2 Millimeter
Pitch Diameter
8.771 Inch | 222.783 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh