https://www.bdiexpress.com/medias/MFRREXMDSPKT-1500-RND-KW-81-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMzl8aW1hZ2UvanBlZ3xhRGd4TDJnM1l5OHhNRGN3TWpVek9UTTFPREl6T0M5TlJsSlNSVmhOUkZOUVMxUmZNVFV3TUY5U1RrUmZTMWRmT0RGZk5GOHpNREI0TXpBd0xtcHdad3xlYzVjNWViMzFjOTY0NTA1YzExMjRiZjgxMGQ5YTVjMGMwZjE1NDdhNGZlZGRkMWJmMmIzYmEwNzJmOTUwZDE4
REXNORD
REXNORD
614-181-4
REXNORD REXNORD
Description
NS1500-32T-1-7/16IN-1KW1SS-PA SPROCKET ; 614-181-4 MOLDED SPLIT
Conveying Chain Sprocket; 1-7/16" Bore; 1" Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 32 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 6.1" Outside Diameter; 6.04" Pitch Diameter; Straight Running; Thermoplastic Material; No Grooved; Split; Keyway
Part #
10028524
BDI #
21839331
Details
121.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/614-181-4/p/21839331
Your Price
$ 121.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171900
Weight / Kilogram
0.32
EAN
0793699407891
Product Group - BDI
M02312
Modular - Flat Top Size
1503 | 1505 | 1506
Number of Teeth
32
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028524
Weight / LBS
0.71
Long Description
Conveying Chain Sprocket; 1-7/16" Bore; 1" Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 32 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 6.1" Outside Diameter; 6.04" Pitch Diameter; Straight Running; Thermoplastic Material; No Grooved; Split; Keyway
Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
6.04 Inch | 153.42 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
6.1 Inch | 154.94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh