SYSTEM PLAST
SYSTEM PLAST
815-25R40M-DMS
SYSTEM PLAST SYSTEM PLAST
Description
815-25R40M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Conveying Chain Sprocket; 40MM Bore; 38.1MM Pitch; 815 Modular - Flat Top Size; 25 Teeth; A-No Hub Type; Finished Bore; Round; 154MM Outside Diameter; 153.162MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; Keyway
Part #
815-25R40M-DMS
BDI #
336370
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/815-25R40M-DMS/p/336370
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.762
EAN
0726166187699
Product Group - BDI
M00332
Modular - Flat Top Size
815
Number of Teeth
25
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Metric
Other Features
Stainless Steel Screws | Zinc Plated Nut
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
12551
Weight / LBS
1.68
Long Description
Conveying Chain Sprocket; 40MM Bore; 38.1MM Pitch; 815 Modular - Flat Top Size; 25 Teeth; A-No Hub Type; Finished Bore; Round; 154MM Outside Diameter; 153.162MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; Keyway
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
6.063 Inch | 154 Millimeter
Pitch Diameter
6.03 Inch | 153.162 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh