336388
Table Top and Modular Sprockets
SYSTEM PLAST
SYSTEM PLAST
DUPLICATE 27573070 DO NOT USE
SYSTEM PLAST SYSTEM PLAST
Description
DUPLICATE 27573070 DO NOT USE ; NON-RETURNABLE
Conveying Chain Sprocket; 40MM Bore; 38.1MM Pitch; 815 Modular - Flat Top Size; 25 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 154MM Outside Diameter; 153.213MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; Keyway
Part #
DUPLICATE 27573070 DO NOT USE
BDI #
336388
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/DUPLICATE-27573070-DO-NOT-USE/p/336388
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.762
Product Group - BDI
M00332
Modular - Flat Top Size
815
Number of Teeth
25
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Metric
Other Features
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
12068N
Weight / LBS
1.68
Long Description
Conveying Chain Sprocket; 40MM Bore; 38.1MM Pitch; 815 Modular - Flat Top Size; 25 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 154MM Outside Diameter; 153.213MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; Keyway
Outside Diameter
6.063 Inch | 154 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1.575 Inch | 40 Millimeter
Pitch Diameter
6.032 Inch | 153.213 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh