https://www.bdiexpress.com/medias/INDXXXSPKTXX-815-A-MTL-RND-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkzNHxpbWFnZS9qcGVnfGFHRTFMMmd5TXk4eE1EYzJPRGd4T1RneE5EUXpNQzlKVGtSWVdGaFRVRXRVV0ZoZk9ERTFYMEZmVFZSTVgxSk9SRjlDVEV0Zk16QXdlRE13TUM1cWNHY3xlYjExYjY2ODU4N2ZhMTVjMjgwOTgxMTQzYmI2N2UxOWQ2NTlmNmI5NWZlNTgzNmYyMDk4ZTA1YTE4ZWYzNzNk
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
815A13B
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
815A13B CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 13 Teeth; 3.11" Outside Diameter; 3.228" Pitch Diameter; A-No Hub; Minimum Plain Bore; Round; Straight Running | Back Flexing; Cast Iron
Part #
815A13B
BDI #
625451
Details
89.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/815A13B/p/625451
Your Price
$ 89.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
1.27
EAN
0697950174839
Product Group - BDI
M00332
Modular - Flat Top Size
60 | 66 | 810 | 812 | 815 | 881
Number of Teeth
13
Hub Type
A-No Hub
Mounting Method
Minimum Plain Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.25
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Block Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Long Description
60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 13 Teeth; 3.11" Outside Diameter; 3.228" Pitch Diameter; A-No Hub; Minimum Plain Bore; Round; Straight Running | Back Flexing; Cast Iron
Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.11 Inch | 78.994 Millimeter
Pitch Diameter
3.228 Inch | 81.991 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh