![815A20](/medias/INDXXXSPKTXX-815-A-MTL-RND-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgxNDJ8aW1hZ2UvanBlZ3xhR1prTDJnNU1DOHhNREl3T0Rjek16Z3lNekF3Tmk5SlRrUllXRmhUVUV0VVdGaGZPREUxWDBGZlRWUk1YMUpPUkY4ek1EQllNekF3TG1wd1p3fDM0NDMzNmJhOGIwMmE2MDFiZjZkODM1MWVhZWZhMjViYzI3OTRiMmYzNGIzOGY5YzIwNzU4ZTU3NWIwZGI3MTM)
![815A20](/medias/INDXXXSPKTXX-815-A-MTL-RND-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgxNDJ8aW1hZ2UvanBlZ3xhR1prTDJnNU1DOHhNREl3T0Rjek16Z3lNekF3Tmk5SlRrUllXRmhUVUV0VVdGaGZPREUxWDBGZlRWUk1YMUpPUkY4ek1EQllNekF3TG1wd1p3fDM0NDMzNmJhOGIwMmE2MDFiZjZkODM1MWVhZWZhMjViYzI3OTRiMmYzNGIzOGY5YzIwNzU4ZTU3NWIwZGI3MTM)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
815A20
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
815A20 CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 20 Teeth; 4.86" Outside Diameter; 4.854" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Part #
815A20
BDI #
625455
Details
107.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/815A20/p/625455
Your Price
$ 107.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
2.225
EAN
0697950174877
Product Group - BDI
M00332
Modular - Flat Top Size
60 | 66 | 810 | 812 | 815 | 881
Number of Teeth
20
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.25
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Weight / LBS
4.9
Long Description
60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 20 Teeth; 4.86" Outside Diameter; 4.854" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Bore
0 Inch | 0 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
4.854 Inch | 123.292 Millimeter
Outside Diameter
4.86 Inch | 123.444 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh