https://www.bdiexpress.com/medias/INDM-GSPKTXX-815-A-RND-FB-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5ODd8aW1hZ2UvanBlZ3xhRFF5TDJnek9DOHhNRFF6TWpFNE16UXpOVEk1TkM5SlRrUk5MVWRUVUV0VVdGaGZPREUxWDBGZlVrNUVYMFpDWDBOSlh6TXdNSGd6TURBdWFuQm58ZDkyODgwZmE2ZDQ3YjA5YTA0ZDIxMDJiNGMwZGZiZThmMDJiNTg4YmQyZjM4NmNjNmQxZGY5MDU4MmE0NGNhYQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
815A22 X 1 1/4KW
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
815A22 X 1 1/4KW SPROCKET
Conveying Chain Sprocket; 1-1/4" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 22 Teeth; 5.35" Outside Diameter; 5.324" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Cast Iron
Part #
815A22 X 1 1/4KW
BDI #
23037020
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/815A22-X-1-1-4KW/p/23037020
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Modular - Flat Top Size
60 | 66 | 810 | 812 | 815 | 881
Number of Teeth
22
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
6.8
Long Description
Conveying Chain Sprocket; 1-1/4" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 22 Teeth; 5.35" Outside Diameter; 5.324" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Cast Iron
Outside Diameter
5.35 Inch | 135.89 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Pitch Diameter
5.324 Inch | 135.23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh