MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
815BS19 1
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
815BS19 1 CONVEYING CHAIN SPROCKET ; 1" BORE 1-1/2" PITCH 19 TEETH
1" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 19 Teeth; 4.61" Outside Diameter; 4.62" Pitch Diameter; B-Hub One Side; Finished Bore; Round; Straight Running | Back Flexing; Cast Iron
Part #
815BS19 1
BDI #
625467
Details
145.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/815BS19-1/p/625467
Your Price
$ 145.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
2.04
EAN
0697950174990
Product Group - BDI
M00332
Modular - Flat Top Size
60 | 66 | 810 | 812 | 815 | 881
Number of Teeth
19
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Internal Number
815BS19 1
Weight / LBS
4.5
Long Description
1" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 19 Teeth; 4.61" Outside Diameter; 4.62" Pitch Diameter; B-Hub One Side; Finished Bore; Round; Straight Running | Back Flexing; Cast Iron
Outside Diameter
4.61 Inch | 117.094 Millimeter
Pitch Diameter
4.62 Inch | 117.348 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh