SYSTEM PLAST
SYSTEM PLAST
820-19R23M-RMS
SYSTEM PLAST SYSTEM PLAST
Description
820-19R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE 2PC CHAIN MACHINED
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 19 Teeth; 4.61" Outside Diameter; 4.62" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
820-19R23M-RMS
BDI #
336398
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/820-19R23M-RMS/p/336398
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.408
EAN
0726166192235
Product Group - BDI
M00332
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
19
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
12961
Weight / LBS
0.9
Long Description
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 19 Teeth; 4.61" Outside Diameter; 4.62" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Thermoplastic
Outside Diameter
4.61 Inch | 117.094 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.62 Inch | 117.348 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh