SYSTEM PLAST
SYSTEM PLAST
820-25R1.44-WS
SYSTEM PLAST SYSTEM PLAST
Description
820-25R1.44-WS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Conveying Chain Sprocket; 1.44" Bore; 1-1/2" Pitch; 820 Modular - Flat Top Size; 25 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 6-1/16" Outside Diameter; 6.03" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; No Keyway
Part #
820-25R1.44-WS
BDI #
336351
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/820-25R1-44-WS/p/336351
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.957
EAN
0726166190453
Product Group - BDI
M00332
Modular - Flat Top Size
820
Number of Teeth
25
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
32083B
Weight / LBS
2.11
Long Description
Conveying Chain Sprocket; 1.44" Bore; 1-1/2" Pitch; 820 Modular - Flat Top Size; 25 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 6-1/16" Outside Diameter; 6.03" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; No Keyway
Pitch Diameter
6.03 Inch | 153.162 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1.44 Inch | 36.576 Millimeter
Outside Diameter
6.063 Inch | 154 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh