REXNORD
REXNORD
820/815-19T 1IN KWSS
REXNORD REXNORD
Description
CI820/815-19T 1IN KWSS SPROCKET ; 401-154-5 NON-SPLIT
1" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 19 Teeth; 4.61" Outside Diameter; 4.622" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Cast Iron
Part #
9120026
BDI #
18142122
Details
837.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/820-815-19T-1IN-KWSS/p/18142122
Your Price
$ 837.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
1.49
EAN
0698210631970
Product Group - BDI
M00332
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
19
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Cast Iron
Grooved Yes or No
Yes
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
Arm Body | With Set Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6263197
Weight / LBS
3.2
Long Description
1" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 19 Teeth; 4.61" Outside Diameter; 4.622" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Cast Iron
Pitch Diameter
4.622 Inch | 117.399 Millimeter
Outside Diameter
4.61 Inch | 117.094 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh