https://www.bdiexpress.com/medias/INDREXSPKTXX-820-MTL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MzA3OTl8aW1hZ2UvanBlZ3xhR0ZpTDJnNU1TOHhNREl3T0Rjek16ZzRPRFUwTWk5SlRrUlNSVmhUVUV0VVdGaGZPREl3WDAxVVRGOVNSRjh6TURCWU16QXdMbXB3Wnd8NWMyNDFkY2Y2N2IzODRhZjU0MGU4YTJlMzM1ZWU1ZGViZjFiYjIxZjIyMzBiMWUxZjZmMTFmMzI0Y2FiZDg5NQ
REXNORD
REXNORD
820/815-19T RB 3/4IN
REXNORD REXNORD
Description
CI820/815-19T RB 3/4IN SPROCKET ; 401-154-2 NON-SPLIT CAST-IRON
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 19 Teeth; 4.61" Outside Diameter; 4.62" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Part #
9167550
BDI #
18142123
Details
601.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/820-815-19T-RB-3-4IN/p/18142123
Your Price
$ 601.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
1.36
EAN
0698210631949
Product Group - BDI
M00332
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
19
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Cast Iron
Grooved Yes or No
Yes
Split Yes or No
No
Max Bore
1.25
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10027403
Weight / LBS
3.2
Long Description
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 19 Teeth; 4.61" Outside Diameter; 4.62" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Outside Diameter
4.61 Inch | 117.094 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.62 Inch | 117.348 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh