Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

820/815-29T RB 3/4IN ARM BODY https://www.bdiexpress.com/medias/INDXXXSPKTXX-820G-A-MTL-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNTR8aW1hZ2UvanBlZ3xhR0k1TDJoak15ODVNekUxTURNek56RXdOakl5TG1wd1p3fDg4ZGI4MzI0ZGZmMGMzY2I4YzZiNzI5YjU5YjMzMWRmMTY5YjZkYjQ3N2Q0N2FlY2EzYzE3OGJhODQ3MDcyZWY
18141856 Table Top and Modular Sprockets 

REXNORD REXNORD

820/815-29T RB 3/4IN ARM BODY

Description

820/815-29T RB 3/4IN ARM BODY SPROCKET ; NON-RETURNABLE 401-164-2 NON-SPLIT CI

815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 29 Teeth; 7.05" Outside Diameter; 6.978" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron

Part #

10027408

BDI #
18141856

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
2.359
EAN
0698210632144
Product Group - BDI
M00332
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
29
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Cast Iron
Grooved Yes or No
Yes
Split Yes or No
No
Max Bore
1.75
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10027408
Weight / LBS
5.2
Long Description
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 29 Teeth; 7.05" Outside Diameter; 6.978" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Outside Diameter
7.05 Inch | 179.07 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
6.978 Inch | 177.241 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh