https://www.bdiexpress.com/medias/INDM-GSPKTXX-815-A-RND-FB-CI-GR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNDJ8aW1hZ2UvanBlZ3xhR0V6TDJoaE9TOHhNRFF6TWpFNE5UZzVNamc1TkM5SlRrUk5MVWRUVUV0VVdGaGZPREUxWDBGZlVrNUVYMFpDWDBOSlgwZFNYek13TUhnek1EQXVhbkJufDk4YzJiZDgwZmZlZjQxMTg5MWRjZjA2NDJiYTlmMmIyMGJiNTI2YTg4NzAyYmIwYWUyYTQ2ZWQyNWMzYzA0ZGE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
820A13 3/4 2/16KW 2SS MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
820A13 3/4 2/16KW 2SS MTO ALT SPROCKET ; TTOP 0071479R
Conveying Chain Sprocket; 3/4" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 13 Teeth; 3.11" Outside Diameter; 3.228" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Cast Iron
Part #
820A13 3/4 2/16KW 2SS MTO
BDI #
26340876
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/820A13-3-4-2-16KW-2SS-MTO/p/26340876
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
13
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Cast Iron
Grooved Yes or No
Yes
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.44
Long Description
Conveying Chain Sprocket; 3/4" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 13 Teeth; 3.11" Outside Diameter; 3.228" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Cast Iron
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.11 Inch | 78.994 Millimeter
Pitch Diameter
3.228 Inch | 81.991 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh