REXNORD
REXNORD
821-21T RB 1IN
REXNORD REXNORD
Description
821-21T RB 1" SPROCKET ; 401-308-2 NON-SPLIT CAST-IRON
1" Bore; 821 | 815 H; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; A-No Hub; Idler Bore; Round; Straight Running | Back Flexing; Cast Iron
Part #
9167675
BDI #
18141860
Details
422.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/821-21T-RB-1IN/p/18141860
Your Price
$ 422.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
3.042
EAN
0698210671556
Product Group - BDI
M00332
Modular - Flat Top Size
821 | 815 H
Number of Teeth
21
Hub Type
A-No Hub
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Arm Body | Idler Bores are Slightly Oversized
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6267155
Weight / LBS
9
Long Description
1" Bore; 821 | 815 H; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; A-No Hub; Idler Bore; Round; Straight Running | Back Flexing; Cast Iron
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
5.12 Inch | 130.048 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.089 Inch | 129.261 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh