SYSTEM PLAST
SYSTEM PLAST
821-25R1.25-D-SS
SYSTEM PLAST SYSTEM PLAST
Description
821-25R1.25-D-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
1-1/4" Bore; 821 | 815 H; 1-1/2" Pitch; 25 Teeth; 6.06" Outside Diameter; 6.03" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
821-25R1.25-D-SS
BDI #
336464
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/821-25R1-25-D-SS/p/336464
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.907
EAN
0726166149581
Product Group - BDI
M00332
Modular - Flat Top Size
821 | 815 H
Number of Teeth
25
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
32086
Weight / LBS
2
Long Description
1-1/4" Bore; 821 | 815 H; 1-1/2" Pitch; 25 Teeth; 6.06" Outside Diameter; 6.03" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Bore
1.25 Inch | 31.75 Millimeter
Pitch Diameter
6.03 Inch | 153.162 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
6.06 Inch | 153.924 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh