SYSTEM PLAST
SYSTEM PLAST
821-25R1-R
SYSTEM PLAST SYSTEM PLAST
Description
821-25R1-R CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE IDLER BORE
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 821 Modular - Flat Top Size; 25 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 6.646" Outside Diameter; 6.03" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; No Split; No Keyway
Part #
821-25R1-R
BDI #
336459
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/821-25R1-R/p/336459
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.005
EAN
0726166276980
Product Group - BDI
M00332
Modular - Flat Top Size
821
Number of Teeth
25
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
Yes
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
INch
Other Features
Reinforced Polyamide
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
32089
Weight / LBS
2.05
Long Description
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 821 Modular - Flat Top Size; 25 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 6.646" Outside Diameter; 6.03" Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; No Split; No Keyway
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
6.646 Inch | 168.8 Millimeter
Pitch Diameter
6.03 Inch | 153.162 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh