MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
821A29
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
821A29 ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB
821 | 815 H; 1-1/2" Pitch; 29 Teeth; 7.05" Outside Diameter; 6.978" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Part #
821A29
BDI #
625539
Details
222.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/821A29/p/625539
Your Price
$ 222.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
3.49
EAN
0697950175416
Product Group - BDI
M00332
Modular - Flat Top Size
821 | 815 H
Number of Teeth
29
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.75
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Internal Number
821A29
Weight / LBS
7.68
Long Description
821 | 815 H; 1-1/2" Pitch; 29 Teeth; 7.05" Outside Diameter; 6.978" Pitch Diameter; A-No Hub; Rough Bore; Round; Straight Running | Back Flexing; Cast Iron
Outside Diameter
7.05 Inch | 179.07 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.978 Inch | 177.241 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh