SYSTEM PLAST
SYSTEM PLAST
880-10R23M-RS
SYSTEM PLAST SYSTEM PLAST
Description
880-10R23M-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Conveying Chain Sprocket; 40MM Bore; 38.1MM Pitch; 880 Modular - Flat Top Size; 10 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 122MM Outside Diameter; 123.19MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; No Keyway
Part #
880-10R23M-RS
BDI #
336608
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/880-10R23M-RS/p/336608
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.417
EAN
0726166191184
Product Group - BDI
M00332
Modular - Flat Top Size
880
Number of Teeth
10
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Metric
Other Features
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
121001GR
Weight / LBS
0.92
Long Description
Conveying Chain Sprocket; 40MM Bore; 38.1MM Pitch; 880 Modular - Flat Top Size; 10 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 122MM Outside Diameter; 123.19MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; No Keyway
Outside Diameter
4.803 Inch | 122 Millimeter
Pitch Diameter
4.85 Inch | 123.19 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh