SYSTEM PLAST
SYSTEM PLAST
880-10R30M-DS
SYSTEM PLAST SYSTEM PLAST
Description
880-10R30M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Conveying Chain Sprocket; 30MM Bore; 38.1MM Pitch; 880 Modular - Flat Top Size; 10 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 122MM Outside Diameter; 123.292MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; Keyway
Part #
880-10R30M-DS
BDI #
336496
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/880-10R30M-DS/p/336496
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.358
EAN
0726166191191
Product Group - BDI
M00332
Modular - Flat Top Size
880
Number of Teeth
10
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Metric
Other Features
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
121002
Weight / LBS
1.09
Long Description
Conveying Chain Sprocket; 30MM Bore; 38.1MM Pitch; 880 Modular - Flat Top Size; 10 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 122MM Outside Diameter; 123.292MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; Keyway
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
4.854 Inch | 123.292 Millimeter
Outside Diameter
4.803 Inch | 122 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh