https://www.bdiexpress.com/medias/INDXXXSPKTXX-880-BC-MTL-RND-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NDV8aW1hZ2UvanBlZ3xhRFF5TDJnM05TODVPRE0yTVRRd09UVXpOak13TDBsT1JGaFlXRk5RUzFSWVdGODRPREJmUWtOZlRWUk1YMUpPUkY5TFYxOHpNREI0TXpBd0xtcHdad3w2ZWQyMWEzNTQxMWIyNzFjOTIzYzk4YTNlOTBlZjhlMWRkYTNkNzNiNDE1NjBiZTMzYmYwYzIxNGVjOWQyMWJm
REXNORD
REXNORD
880-10T 1
REXNORD REXNORD
Description
880-10T 1 TABLE TOP SPROCKET ; 10 TEETH 1-1/4" ROUND SHAFT
Sprocket; Conveying Chain; 1" Bore; 279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 10 Teeth; 4.82" Outside Diameter; 4.854" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron; With Keyway
Part #
880-10T 1
BDI #
21540290
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/880-10T-1/p/21540290
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
1.45
Product Group - BDI
M00332
Modular - Flat Top Size
279 | 828 | 878 | 879 | 880
Number of Teeth
10
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
3.2
Long Description
Sprocket; Conveying Chain; 1" Bore; 279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 10 Teeth; 4.82" Outside Diameter; 4.854" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron; With Keyway
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
4.82 Inch | 122.428 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
4.854 Inch | 123.292 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh