https://www.bdiexpress.com/medias/INDXXXSPKTXX-880-BC-MTL-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3NHxpbWFnZS9qcGVnfGFEQmtMMmczWkM4eE1EYzNNRE14T0RVeU5EUTBOaTlKVGtSWVdGaFRVRXRVV0ZoZk9EZ3dYMEpEWDAxVVRGOVNUa1JmTXpBd2VETXdNQzVxY0djfGY0NTgzMTU5YjMyYzI4OTNmMThjMjRiNWI4NTg3MTI1MmY1MzdmMzI3MjM5MGFiZTI0MzI3MWE0MjU4ZGZiMzg
REXNORD
REXNORD
880-11T RB 3/4IN ARM BODY
REXNORD REXNORD
Description
CI880-11T RB 3/4IN ARM BODY SPROCKET ; 401-209-2 NON-SPLIT CAST-IRON
279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 11 Teeth; 5.31" Outside Diameter; 5.324" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Part #
9167310
BDI #
18141893
Details
763.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/880-11T-RB-3-4IN-ARM-BODY/p/18141893
Your Price
$ 763.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
1.36
EAN
0698210637668
Product Group - BDI
M00332
Modular - Flat Top Size
279 | 828 | 878 | 879 | 880
Number of Teeth
11
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.375
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6263766
Weight / LBS
3.4
Long Description
279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 11 Teeth; 5.31" Outside Diameter; 5.324" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.324 Inch | 135.23 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.31 Inch | 134.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh