SYSTEM PLAST
SYSTEM PLAST
880-12R1.25-RS
SYSTEM PLAST SYSTEM PLAST
Description
880-12R1.25-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE IDLER BORE
1-1/4" Bore; 279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 12 Teeth; 5.8" Outside Diameter; 5.8" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
880-12R1.25-RS
BDI #
336520
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/880-12R1-25-RS/p/336520
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.508
EAN
0726166188009
Product Group - BDI
M00332
Modular - Flat Top Size
279 | 828 | 878 | 879 | 880
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
32404
Weight / LBS
1.12
Long Description
1-1/4" Bore; 279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 12 Teeth; 5.8" Outside Diameter; 5.8" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Outside Diameter
5.8 Inch | 147.32 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.8 Inch | 147.32 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh