SYSTEM PLAST
SYSTEM PLAST
880-9R1-DMS-SS
SYSTEM PLAST SYSTEM PLAST
Description
880-9R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
1" Bore; 279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 9 Teeth; 4.33" Outside Diameter; 4.39" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
880-9R1-DMS-SS
BDI #
336533
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/880-9R1-DMS-SS/p/336533
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.308
EAN
0726166189976
Product Group - BDI
M00332
Modular - Flat Top Size
279 | 828 | 878 | 879 | 880
Number of Teeth
9
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
Sanitary | Machined Sprocket | Stainless Steel Connecting Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
12382S
Weight / LBS
0.68
Long Description
1" Bore; 279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 9 Teeth; 4.33" Outside Diameter; 4.39" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
4.39 Inch | 111.506 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
4.33 Inch | 109.982 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh