![881-25T RB 3/4IN ARM BODY](/medias/INDXXXSPKTXX-881-BC-MTL-RND-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU2NzR8aW1hZ2UvanBlZ3xhREV6TDJnNU5TOHhNREl3T0Rjek16azROamcwTmk5SlRrUllXRmhUVUV0VVdGaGZPRGd4WDBKRFgwMVVURjlTVGtSZk16QXdXRE13TUM1cWNHY3wyYjY1NzdmMmIyYTAwNjcxMDg4NDkwZWU5MDE3Y2U2M2VhZGJhZjM0YmRlODhiMzlmZWM0ODc3NWI1NjNkOWIw)
![881-25T RB 3/4IN ARM BODY](/medias/INDXXXSPKTXX-881-BC-MTL-RND-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU2NzR8aW1hZ2UvanBlZ3xhREV6TDJnNU5TOHhNREl3T0Rjek16azROamcwTmk5SlRrUllXRmhUVUV0VVdGaGZPRGd4WDBKRFgwMVVURjlTVGtSZk16QXdXRE13TUM1cWNHY3wyYjY1NzdmMmIyYTAwNjcxMDg4NDkwZWU5MDE3Y2U2M2VhZGJhZjM0YmRlODhiMzlmZWM0ODc3NWI1NjNkOWIw)
REXNORD
REXNORD
881-25T RB 3/4IN ARM BODY
REXNORD REXNORD
Description
881-25T RB 3/4" ARM BODY SPROCKET ; CI N-GRVD 401-288-2
881; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Part #
9167970
BDI #
19426948
Details
400.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/881-25T-RB-3-4IN-ARM-BODY/p/19426948
Your Price
$ 400.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
2.27
EAN
0698210643218
Product Group - BDI
M00332
Modular - Flat Top Size
881
Number of Teeth
25
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.75
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6264321
Weight / LBS
10
Long Description
881; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Outside Diameter
6.07 Inch | 154.178 Millimeter
Pitch Diameter
6.032 Inch | 153.213 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh