https://www.bdiexpress.com/medias/INDXXXSPKTXX-881-BC-MTL-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU4N3xpbWFnZS9qcGVnfGFHUTRMMmhqWVM4eE1EYzJOems0T1Rnek16YzFPQzlKVGtSWVdGaFRVRXRVV0ZoZk9EZ3hYMEpEWDAxVVRGOVNUa1JmTXpBd2VETXdNQzVxY0djfDMzMWJlMmJkODI5YThmY2U1ZTdiYmVhZDE0YTY4NDE1Njc3NDFmNjM3YmUzODk1NDQwZjQ2NWZhNWI5ODUwYzA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
881C21 MPB 3/4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
881C21 ROLLER CHAIN SPROCKET ; ROUGH; 3/4" ID X 130.5MM OD X 1-1/4" WD
881; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Part #
881C21
BDI #
625635
Details
113.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/881C21-MPB-3-4/p/625635
Your Price
$ 113.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
2.11
EAN
0697950175478
Product Group - BDI
M00332
Modular - Flat Top Size
881
Number of Teeth
21
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.75
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Internal Number
881C21
Weight / LBS
4.66
Long Description
881; 1-1/2" Pitch; 21 Teeth; 5.12" Outside Diameter; 5.089" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Pitch Diameter
5.089 Inch | 129.261 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.12 Inch | 130.048 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh