https://www.bdiexpress.com/medias/INDXXXSPKTXX-881-BC-MTL-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU4N3xpbWFnZS9qcGVnfGFHUTRMMmhqWVM4eE1EYzJOems0T1Rnek16YzFPQzlKVGtSWVdGaFRVRXRVV0ZoZk9EZ3hYMEpEWDAxVVRGOVNUa1JmTXpBd2VETXdNQzVxY0djfDMzMWJlMmJkODI5YThmY2U1ZTdiYmVhZDE0YTY4NDE1Njc3NDFmNjM3YmUzODk1NDQwZjQ2NWZhNWI5ODUwYzA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
881C25
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
881C25 ROLLER CHAIN SPROCKET ; 1-1/2" PITCH 25 TEETH
881; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Part #
881C25
BDI #
625637
Details
131.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/881C25/p/625637
Your Price
$ 131.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
2.45
EAN
0697950175492
Product Group - BDI
M00332
Modular - Flat Top Size
881
Number of Teeth
25
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.75
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Manufacturer Internal Number
881C25
Weight / LBS
5.41
Long Description
881; 1-1/2" Pitch; 25 Teeth; 6.07" Outside Diameter; 6-1/32" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
6.032 Inch | 153.213 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.07 Inch | 154.178 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh