REXNORD
REXNORD
882-10T RB 3/4IN BLOCK BODY
REXNORD REXNORD
Description
CI882-10T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-323-2 NON-SPLIT
882 | 883; 1-1/2" Pitch; 10 Teeth; 4.92" Outside Diameter; 4.854" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Part #
9167930
BDI #
18142185
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/882-10T-RB-3-4IN-BLOCK-BODY/p/18142185
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
1.81
EAN
0698210678524
Product Group - BDI
M00332
Modular - Flat Top Size
882 | 883
Number of Teeth
10
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.375
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Block Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6267852
Weight / LBS
4.2
Long Description
882 | 883; 1-1/2" Pitch; 10 Teeth; 4.92" Outside Diameter; 4.854" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Pitch Diameter
4.854 Inch | 123.292 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.92 Inch | 124.968 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh