SYSTEM PLAST
SYSTEM PLAST
882-9R23M-RMS
SYSTEM PLAST SYSTEM PLAST
Description
882-9R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE 2 PC CHAIN MACHINED
882 | 883; 1-1/2" Pitch; 9 Teeth; 4.41" Outside Diameter; 4.39" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing; Thermoplastic
Part #
882-9R23M-RMS
BDI #
336644
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/882-9R23M-RMS/p/336644
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.34
EAN
0726166187835
Product Group - BDI
M00332
Modular - Flat Top Size
882 | 883
Number of Teeth
9
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
12914
Weight / LBS
0.75
Long Description
882 | 883; 1-1/2" Pitch; 9 Teeth; 4.41" Outside Diameter; 4.39" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing; Thermoplastic
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
4.39 Inch | 111.506 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.41 Inch | 112.014 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh