Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

882C10 https://www.bdiexpress.com/medias/INDXXXSPKTXX-882-BC-MTL-RND-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MTF8aW1hZ2UvanBlZ3xhRFkyTDJoa01TODVNekUxTURNME5EazNNRFUwTG1wd1p3fDUxY2ViMWJhNGVhYjVmNTMzOTVjOGU5YWU4YTg0YTg2MWIwOTI0NTk3Y2M3YjIzZjc1ZjI2YjZlZDEwOGE1MWE
625664 Table Top and Modular Sprockets 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

882C10

Description

882C10 ROLLER CHAIN SPROCKET ; 800 SERIES C TYPE HUB

882 | 883; 1-1/2" Pitch; 10 Teeth; 4.92" Outside Diameter; 4.854" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron

Part #

882C10

BDI #
625664

Details

126.7 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 126.70 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
2.011
EAN
0697950175508
Product Group - BDI
M00332
Modular - Flat Top Size
882 | 883
Number of Teeth
10
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.75
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Block Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
Manufacturer Internal Number
882C10
Weight / LBS
4.43
Long Description
882 | 883; 1-1/2" Pitch; 10 Teeth; 4.92" Outside Diameter; 4.854" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Outside Diameter
4.92 Inch | 124.968 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
4.854 Inch | 123.292 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh