![CI820-25T 1IN 1KW 1SS A](/medias/INDREXSPKTXX-820-MTL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MzA3OTl8aW1hZ2UvanBlZ3xhR0ZpTDJnNU1TOHhNREl3T0Rjek16ZzRPRFUwTWk5SlRrUlNSVmhUVUV0VVdGaGZPREl3WDAxVVRGOVNSRjh6TURCWU16QXdMbXB3Wnd8NWMyNDFkY2Y2N2IzODRhZjU0MGU4YTJlMzM1ZWU1ZGViZjFiYjIxZjIyMzBiMWUxZjZmMTFmMzI0Y2FiZDg5NQ)
![CI820-25T 1IN 1KW 1SS A](/medias/INDREXSPKTXX-820-MTL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MzA3OTl8aW1hZ2UvanBlZ3xhR0ZpTDJnNU1TOHhNREl3T0Rjek16ZzRPRFUwTWk5SlRrUlNSVmhUVUV0VVdGaGZPREl3WDAxVVRGOVNSRjh6TURCWU16QXdMbXB3Wnd8NWMyNDFkY2Y2N2IzODRhZjU0MGU4YTJlMzM1ZWU1ZGViZjFiYjIxZjIyMzBiMWUxZjZmMTFmMzI0Y2FiZDg5NQ)
REXNORD
REXNORD
CI820-25T 1IN 1KW 1SS A
REXNORD REXNORD
Description
820/815-25T 1" KW SS ARM SPROCKET ; CI GRVD 401-162-11
Conveying Chain Sprocket; 25.4" Bore; 820; 25 Teeth; 6.032" Pitch Diameter; Finished Bore; Round; Straight Running; Cast Iron
Part #
9167602
BDI #
21473862
Details
265.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/CI820-25T-1IN-1KW-1SS-A/p/21473862
Your Price
$ 265.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
2.52
EAN
0698210631840
Product Group - BDI
M00332
Modular - Flat Top Size
820
Number of Teeth
25
Hub Type
Not Available
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Cast Iron
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
5.57
Long Description
Conveying Chain Sprocket; 25.4" Bore; 820; 25 Teeth; 6.032" Pitch Diameter; Finished Bore; Round; Straight Running; Cast Iron
Pitch
0 Inch | 0 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
6.032 Inch | 153.213 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh