https://www.bdiexpress.com/medias/INDXXXSPKTXX-882-BC-MTL-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxNXxpbWFnZS9qcGVnfGFEQmpMMmczTlM4eE1EYzNNREV5TnpFNU1qQTVOQzlKVGtSWVdGaFRVRXRVV0ZoZk9EZ3lYMEpEWDAxVVRGOVNUa1JmTXpBd2VETXdNQzVxY0djfDM0N2MxZTUyOGFkNjcyYTkzNDQ3MDAwZjQzZDQzNmJkMWUzODAyYTA5OTIzZDcxNDhhMjQ1NmZjN2E0Zjc5MjE
REXNORD
REXNORD
CI882-12T 1IN 1KW 1SS A
REXNORD REXNORD
Description
CI882-12T 1IN 1KW 1SS A SPROCKET ; 401-325-4 NON-SPLIT
882 | 883; 1-1/2" Pitch; 12 Teeth; 5.9" Outside Diameter; 5-51/64" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Part #
9168365
BDI #
21473921
Details
236.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/CI882-12T-1IN-1KW-1SS-A/p/21473921
Your Price
$ 236.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
2.27
EAN
0793699635539
Product Group - BDI
M00332
Modular - Flat Top Size
882 | 883
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.375
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10028864
Weight / LBS
5.6
Long Description
882 | 883; 1-1/2" Pitch; 12 Teeth; 5.9" Outside Diameter; 5-51/64" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
5.9 Inch | 149.86 Millimeter
Pitch Diameter
5.796 Inch | 147.218 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh